DVRF5NSLA - Caseta Claro 5A Switch Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRF5NSLA
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-5NS-LA
Description
Caseta Claro 5A Switch Light Almond
Lutron Claro Smart Switch For Caseta Smart Lighting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
784276302623 / 00784276302623
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
DVRF5NSLA - 360 Image
Images
 
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Large Image
 
DVRF5NSLA - Small Image
Attachments
 
 
DVRF5NSLA - Specification Sheet
Other Links
 
 
DVRF5NSLA - Other
 
DVRF5NSLA - Other
 
DVRF5NSLA - Other
 
DVRF5NSLA - Other
 
DVRF5NSLA - Other
 
DVRF5NSLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
5.0/3.0
Material
Plastic/Metal
connection
Wire Leads
insulation
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Lutron Claro Smart Switch Light Almond
extra long description
LUT DVRF-5NS-LA LUTRON CLARO SMART
Features
Introducing the Claro smart switch for Caseta smart lighting. Lutron’s most popular switch design is now smart and works in your Caseta home. Match existing Claro switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED indicator light. Welcome Home to Peace of Mind - always come back to a well-lit home with the Claro smart switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if yo
Long Description
Lutron Claro Smart Switch for Caseta Smart Lighting
Special Features
Works with 5A LED, 3A general purpose fan, or 600W incandescent
Description
CASETA CLARO 5A SWITCH LIGHT ALMOND
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-5NS-LA
GTIN
00784276302623
UPC
784276302623
Taxonomies, Classifications, and Categories
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.28
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Mounting
WALLBOX
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat