48324785 - (25) T25 Torx 2" Power Bit

Milwaukee®

  • $1.40 (Each)
  • $1.40 (Each)

  • $35.00 (Per 25)
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
48324785
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4785
Description
(25) T25 Torx 2" Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242214129 / 00045242214129
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$35.00 (Per 25)
Resources
Images
 
 
48324785 - Large Image
 
48324785 - Large Image
 
48324785 - Small Image
Other Links
 
 
48324785 - Other
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
Steel
Dimensions and Weight
Length
2.0
Descriptions
Description
(25) T25 TORX 2" POWER BIT
Features
SHOCKWAVE 2 in. Impact Torx® T25 Power Bits-Bulk 25
extra long description
MILW 48-32-4785 T25 Power Bits
Product Type
T25 Power Bits
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Torx
Manufacturer Information
Manufacturers Part Number
48-32-4785
Brand
Milwaukee®
GTIN
00045242214129
UPC
045242214129
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.015
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat