49569805 - 3/4" Shockwave Imp Hole Saw

Milwaukee®

  • $13.36 (Each)
  • $13.36 (Each)
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
49569805
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9805
Description
3/4" Shockwave Imp Hole Saw
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321094 / 00045242321094
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.36 (Each)
Resources
Images
 
 
49569805 - Large Image
 
49569805 - Large Image
 
49569805 - Large Image
 
49569805 - Small Image
Other Links
 
 
49569805 - Other
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
2.5
Descriptions
extra long description
MILW 49-56-9805 3/4 In. Impact Hole
Short Description
3/4inImpact Hole sw
Description
3/4" SHOCKWAVE IMP HOLE SAW
Product Type
3/4 In. Impact Hole Saw
Features
3/4 in. SHOCKWAVE™ Impact Hole Saw
Long Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damag
Manufacturer Information
Manufacturers Part Number
49-56-9805
Brand
Milwaukee®
GTIN
00045242321094
UPC
045242321094
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.125