49570038 - Pilot Bit

Milwaukee®

  • $11.96 (Each)
  • $11.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49570038
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-0038
Description
Pilot Bit
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200924 / 00045242200924
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Resources
Images
 
 
49570038 - Large Image
 
49570038 - Large Image
 
49570038 - Small Image
Other Links
 
 
49570038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.75
Descriptions
Description
PILOT BIT
Long Description
Replacement pilot bit for use with arbor model 49-57-0035 which can be used for both steel plate and sheet metal Carbide tipped hole saws. This bit is standard equipment.
Special Features
2-3/4 IN Length
Product Type
Pilot Drill 2-3/4 In.
Features
Pilot Drill
extra long description
MILW 49-57-0038 Pilot Drill 2-3/4 i
Short Description
Pilot Drill 2-3/4in
Additional Information
Shank Diameter
0.500000
Flute Length
2.750000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-0038
GTIN
00045242200924
UPC
045242200924
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
pilot drill
Packaging
Weight per each
0.036
Carton
1
Uses, Certifications, and Standards
Application
For Arbor 49-57-0035 Which Can Be Used For Both Steel Plate And Sheet Metal Carbide Tipped Hole Saws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat