49570038 - Pilot Bit

Milwaukee®

  • $11.96 (Each)
  • $11.96 (Each)
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
49570038
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-0038
Description
Pilot Bit
Replacement Pilot Bit For Use With Arbor Model 49-57-0035 Which Can Be Used For Both Steel Plate and Sheet Metal Carbide Tipped Hole Saws. This Bit Is Standard Equipment.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200924 / 00045242200924
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Resources
Images
 
 
49570038 - Large Image
 
49570038 - Large Image
 
49570038 - Small Image
Other Links
 
 
49570038 - Other
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
2.75
Descriptions
Long Description
Replacement pilot bit for use with arbor model 49-57-0035 which can be used for both steel plate and sheet metal Carbide tipped hole saws. This bit is standard equipment.
Special Features
2-3/4 IN Length
Description
PILOT BIT
Product Type
Pilot Drill 2-3/4 In.
Features
Pilot Drill
extra long description
MILW 49-57-0038 Pilot Drill 2-3/4 i
Short Description
Pilot Drill 2-3/4in
Additional Information
Shank Diameter
0.500000
Flute Length
2.750000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-0038
GTIN
00045242200924
UPC
045242200924
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
pilot drill
Packaging
Weight per each
0.036
Carton
1
Uses, Certifications, and Standards
Application
For Arbor 49-57-0035 Which Can Be Used For Both Steel Plate And Sheet Metal Carbide Tipped Hole Saws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat