907120 - 1/2" Imp Wrench W/Rocker Switch and Friction Ring

Milwaukee®

  • $223.14 (Each)
  • $223.14 (Each)
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
907120
Manufacturer
Milwaukee®
Manufacturer's Part Number
9071-20
Description
1/2" Imp Wrench W/Rocker Switch and Friction Ring
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063444 / 00045242063444
Weight per unit
7.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.14 (Each)
Resources
Images
 
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Small Image
Other Links
 
 
907120 - Other
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
Reinforced Nylon
Material, Color, and Finish
Housing Material
Nylon, Magnesium
Dimensions and Weight
Length
11.62
Descriptions
Long Description
Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster
Features
1/2 in. Square Drive Impact Wrench with Rocker Switch and Friction Ring Socket Retention
Description
1/2" IMP WRENCH W/ROCKER SWITCH AND FRICTION RING
Product Type
Impact Wrench 7A 1/2 SQ DRV Di
extra long description
MILW 9071-20 IMPACT WRENCH 7A 1/2 S
Additional Information
Voltage
120
Impacts per Minute
2600
Cord Length
8
Manufacturer Information
Manufacturers Part Number
9071-20
Brand
Milwaukee®
GTIN
00045242063444
UPC
045242063444
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.51