PS181658 - 5" X 18" 16G Frisco Plate Strap 8 Holes/End 25/CS

MPC

  • $2.23 (Each)
  • $2.23 (Each)

  • $55.77 (Per 25)

  • $223.08 (Per 100)
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
PS181658
Manufacturer's Part Number
FPS1816-5-8 HOLE
Description
5" X 18" 16G Frisco Plate Strap 8 Holes/End 25/CS
Nail Plate, Industrial;Plumbing Applications Application, 5 W X 18 H In Dimensions, Made In Usa, 25 Ca Package Quantity, 16 Ga Thickness, 1.6399 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$55.77 (Per 25)
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
Thickness
16 ga
Descriptions
Product Type
Nail Plate
Long Description
Nail Plate, Industrial;Plumbing Applications Application, 5 W x 18 H in Dimensions, Made in USA, 25 CA Package Quantity, 16 ga Thickness, 1.6399 lb Weight
Features
Boca Plates are primarily used to protect vertical running piping in between studs from drywall nails that could potentially puncture the piping. We offer a wide variety of lengths, widths, gauges, and hole locations to accommodate varying building codes across America. Our Boca Plates come in both flat and self-nailing variations depending on plumbing contractor personal preference
Short Description
Nail Plate, 5 x 18 in, 25 CA
Description
5" X 18" 16G FRISCO PLATE STRAP 8 HOLES/END 25/CS
Additional Information
dimensions
5 W x 18 H in
package quantity
25 CA
Made in USA
yes
Manufacturer Information
Brand
METAL PRODUCTS COMPANY
Manufacturers Part Number
FPS1816-5-8 HOLE
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1.6399 lb
Weight per each
1.64
Carton
25
Uses, Certifications, and Standards
Application
Industrial;Plumbing Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS181658.
Jump To:

Similar Items

Similar items are close alternatives to PS181658, though they may not be 100% alike.

5" X 18" 16G Nail Plate
  • Our Part #: 51816NP6H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: MRM
  • Find: Similar Items
  • Pkg Sizes: 50 ($204.00) ·
51816NP6H - Mike Ray Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.08

Each

QTY:
Each
Add
Plate Strap, Steel, 18 In Length, 1-1/2 In Width, 16 Ga (Thickness) Height, 19.5...
  • Our Part #: PS1618
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1618
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($73.06) ·
PS1618 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat