6639 - Redline V - Gray

NEB

  • $23.67 (Each)
  • $23.67 (Each)

  • $378.72 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6639
Manufacturer's Part Number
6639
Description
Redline V - Gray
Flashlight, 500 LM Brightness (Lumens), 1.375 In Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, IPX7 Ip Rating, 5 In (Compacted);5.5 In (Extended) Length, 0.35 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397931942
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Standard Packaging
$378.72 (Per 16)
Resources
Images
 
 
6639 - Small Image
 
6639 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Anodized
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.375 in
Length
5 in (Compacted);5.5 in (Extended)
Descriptions
Features
The REDLINE(R) V is a powerful, 500 lumen flashlight, featuring OC(TM) optics. The REDLINE(R) V is completely waterproof (IPX7) and is also equipped with a 4x zoom and 5 light modes (high, medium, low, defensive strobe & S.O.S.).
Short Description
Flashlight, 500 lm, Aircraft-Grade Aluminum, 1 CT
Product Type
Flashlight
Long Description
Flashlight, 500 lm Brightness (Lumens), 1.375 in Diameter, Anodized Finish, Aircraft-Grade Aluminum Housing Material, IPX7 IP Rating, 5 in (Compacted);5.5 in (Extended) Length, 0.35 lb Weight
Description
REDLINE V - GRAY
Additional Information
Brightness (Lumens)
500 lm
ip rating
IPX7
package quantity
1 ct
Manufacturer Information
Brand
ALLIANCE SPORTS GROUP LP
Manufacturers Part Number
6639
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat