HBL20110WUNV50K - 110W Led Hibay 50K 14850LM

Nicor Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL20110WUNV50K
Manufacturer
Nicor Inc.
Manufacturer's Part Number
HBL-20-110W-UNV-50K
Description
110W Led Hibay 50K 14850LM
Led High Bay Light Fixture, Steel, 120 to 277 V, 110 W, 122000 H Average Life, 14850 LM Brightness (Lumens), 5000 K, 83, Dimmable, 112 ° Beam Angle, Chain Mount, 23.8 In Length, 12.6 In Width, 3.6 In Height, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
-
UPC/EAN/GTIN
767706108125
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL20110WUNV50K - Small Image
 
HBL20110WUNV50K - Small Image
 
HBL20110WUNV50K - Large Image
 
HBL20110WUNV50K - Large Image
Specifications Sheets
 
 
HBL20110WUNV50K - Specification Sheet
Attachments
 
 
HBL20110WUNV50K - Specification Sheet
Installation Sheets
 
 
HBL20110WUNV50K - Installation Sheet
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
120 to 277 v
Material
Steel
Wattage
110 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
83
Dimensions and Weight
Length
23.8 in;605 mm
Width
12.6 in;320 mm
Height
3.6 in;92 mm
Descriptions
Description
110W LED HIBAY 50K 14850LM
Product Type
Led High Bay Light Fixture
Long Description
LED High Bay Light Fixture, Steel, 120 to 277 V, 110 W, 122000 h Average Life, 14850 lm Brightness (Lumens), 5000 K, 83, Dimmable, 112 ° Beam Angle, Chain Mount, 23.8 in Length, 12.6 in Width, 3.6 in Height, 5 yr Warranty
Features
The HBL LED Linear Low Bay/High Bay provides a lumen package that is ideal for replacing metal halide and linear fluorescent low bay systems. With output greater than 135 lumens per watt, this energy-efficient and economical fixture offers high performance and long life, excellent color rendering, and even uniformity. The HBL is available in 4000K and 5000K color temperatures and has suggested mounting heights from 15ft to 80ft, making it an ideal solution for warehouses, gymnasiums, garages and other stor
Short Description
LED High Bay Light Fixture, Steel, 120 to 277 V
Additional Information
Fixture Type
LED High Bay Light Fixture
average life
122000 h
Brightness (Lumens)
14850 lm
dimmable
Yes
beam angle
112 °
Mounting Type
Chain Mount
includes
V-Hook;Chain Mounting System
Warranty
5 yr
Standards Met
DLC Listed;cULus Listed
package quantity
1 ct
Manufacturer Information
Brand
Nicor Inc.
Manufacturers Part Number
HBL-20-110W-UNV-50K
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
Application
Warehouses;Gymnasiums;Garages;Other Storage Areas;Commercial;Manufacturing Facilities;Open and Stack Aisle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat