G4S - 2-1/2" - 4" Bronze Ground Clamp, # 2

Nsi

  • $43.52 (Each)
  • $43.52 (Each)

  • $261.14 (Per 6)

  • $4,352.40 (Per 100)
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
G4S
Manufacturer
Nsi
Manufacturer's Part Number
G-4-S
Description
2-1/2" - 4" Bronze Ground Clamp, # 2
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010315 / 6623810103156 / 00662381010315
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.52 (Each)
Carton
$43.52 (Each)
Standard Packaging
$261.14 (Per 6)
Resources
Images
 
 
G4S - Large Image
 
G4S - Small Image
 
G4S - Large Image
Other Links
 
 
G4S - Other
Brochures
 
 
G4S - Brochure
Tech Bulletins
 
 
G4S - Tech Bulletin
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
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
6.35 in
Descriptions
Description
2-1/2" - 4" BRONZE GROUND CLAMP, # 2
Product Type
Ground Clamp
Long Description
Ground Clamp, 6.35 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 in Overall Width, 3.75 in Overall Height, 2-1/2 to 4 in IPS Size, #2 AWG Conductor Size, 1.0499 lb
Features
Bronze Ground Clamp, 2 1/2" - 4" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 2-1/2 to 4 in
Special Features
2-1/2 to 4 Pipe Size In
extra long description
NSI G-4-S 4/0 Armored Wire Adapter
Additional Information
accessory type
Ground Clamp
Overall Height
3.75 in
Overall Width
0.97 in
IPS Size
2-1/2 to 4 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;6 Pk
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-4-S
GTIN
00662381010315
UPC
662381010315
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
1.0499 lb
Weight per each
1.0499
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat