SB1808 - 18-8AWG Cu Crimp Sleeve

Nsi

  • $0.61 (Each)
  • $0.61 (Each)

  • $30.38 (Per 50)

  • $60.75 (Per 100)
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
SB1808
Manufacturer
Nsi
Manufacturer's Part Number
SB1808
Description
18-8AWG Cu Crimp Sleeve
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381081216 / 6623810812164 / 00662381081216
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$0.61 (Each)
Standard Packaging
$30.38 (Per 50)
Resources
Images
 
 
SB1808 - Large Image
 
SB1808 - Small Image
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
Number of Conductors
1
amperage rating
600 V
Material, Color, and Finish
Finish
COPPER
Color
Copper
Dimensions and Weight
Depth
.263
Size
L=.610 - W=.307 - ID=.263
Descriptions
Product Type
Easy Twist Crimp Sleeve Copper 18-8
Description
18-8AWG CU CRIMP SLEEVE
extra long description
NSI SB1808 Easy Twist Crimp Sleeve
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. The copper crimp sleeve wire connector provides a quick, economic and vibration-resistant way to form permanent connections in most applications. Simply twist your wires to form a connection, then slide the sleeve—sometimes called a ground cap—down to the twist and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these copper crimp sleeves
Long Description
The Easy-Twist SB1808 50-Count Pack of Copper Crimp Sleeve Wire Connectors are designed for use on wires in the 18-8 AWG size range. The simple sleeve design forms low-resistance connections in a tight space and installs using a specialized crimp tool or adjustable pliers. Use crimp sleeves to permanently connect wires in grounding, uninsulated or small motor applications where vibration resistance is a concern.
Special Features
Copper Crimp Sleeves - 100 Pcs Blister
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
SB1808
Brand
NSi
GTIN
00662381081216
UPC
662381081216
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Crimp Sleeve Wire Connectors
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Copper
Application
NSI
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB1808.
Jump To:

Cross Referenced

These items are similar to SB1808 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22081 Morris 00601986220811
SB1808 NSi Industries 00662381081216
SB1808-B NSi Industries 00662381081230

* All prices subject to change.

Begin Live Chat