C4WH6 - 4-In WHT CVR P/FT

Panduit

  • $27.48 (Per 6 Feet)
  • $4.58 (Per Foot)

  • $27.48 (Per 6 Feet)

  • $549.60 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C4WH6
Manufacturer
Panduit
Manufacturer's Part Number
C4WH6
Description
4-In WHT CVR P/FT
The C4WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 4.25" (9.4 MM X 108 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983231423 / 0074983231423 / 00074983231423
Weight per unit
0.0104 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.58 (Per Foot)
Carton
$549.60 (Per 120 Feet)
Resources
Images
 
 
C4WH6 - Large Image
 
C4WH6 - Small Image
 
C4WH6 - Video
Other Links
 
 
C4WH6 - Other
 
C4WH6 - Other
Brochures
 
 
C4WH6 - Brochure
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
PVC
connection
Snap-on
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.25
Length
6.00
Descriptions
Description
4-IN WHT CVR P/FT
Long Description
The C4WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 4.25" (9.4 mm x 108 mm) and 6' (1.83 m) long. Color White.
Product Type
Panduct® C4WH6 Flush Duct Cover
extra long description
PAN C4WH6 Panduct® C4WH6 Flush Duct
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C4WH6
GTIN
00074983231423
UPC
074983231423
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.0104
Carton
120
Uses, Certifications, and Standards
Application
Cover for Wiring Duct
standard
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat