SBA3501 - Split Bolt Conn

Panduit

  • $36.63 (Each)
  • $36.63 (Each)

  • $3,663.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBA3501
Manufacturer
Panduit
Manufacturer's Part Number
SBA350-1
Description
Split Bolt Conn
Pan SBA350-1 Splitbolt, Al, 350KCMIL-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983903122 / 0074983903122 / 00074983903122
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.63 (Each)
Carton
$36.63 (Each)
Resources
Images
 
 
SBA3501 - Large Image
 
SBA3501 - Small Image
 
SBA3501 - Small Image
Attachments
 
 
SBA3501 - Specification Sheet
Other Links
 
 
SBA3501 - Other
 
SBA3501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
Material
Tin-Plated Aluminum
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
SPLIT BOLT CONN
Product Type
Splitbolt, Al, 350KCMIL-#4STRAWG, PKG1
Long Description
PAN SBA350-1 SplitBolt,Al,350kcmil-
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBA350-1
sub brand
Pan-Lug
GTIN
00074983903122
UPC
074983903122
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Mechanical Connectors - Split Bolt
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat