5350SW - Recep Dup 20A/125V Side Wire WH

Legrand-Pass & Seymour

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.11 (Per 10)

  • $291.12 (Per 100)

Availability: In Stock Locally
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
5350SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20W
Description
Recep Dup 20A/125V Side Wire WH
Commercial Spec Grade Duplex Receptacle With Side Wireis Corrosion-Resistant With Aplated Steel Strap Locked In to Face and Back Body to Resist Pulling Away From Face/Body Assembly. It Has Aneasily Accessed Break-Off, Line-Contact Connecting Tab For Fast Foreasy Split-Circuit Wiring. It Also Has An Impact-Resistant Nylon Face and Thermoplastic Back Body. 20AMP, 125VOLT, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007119183 / 00785007119183
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Standard Packaging
$29.11 (Per 10)
Resources
Images
 
 
5350SW - Large Image
 
5350SW - Small Image
Attachments
 
 
5350SW - Specification Sheet
Other Links
 
 
5350SW - Other
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
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Material
Thermoplastic
connection
Wire Ground
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup 20A/125V Side Wire WH
Description
RECEP DUP 20A/125V SIDE WIRE WH
Long Description
Commercial Spec Grade Duplex Receptacle with side wireis corrosion-resistant with aplated steel strap locked in to face and back body to resist pulling away from face/body assembly. It has aneasily accessed break-off, line-contact connecting tab for fast foreasy split-circuit wiring. It also has an impact-resistant nylon face and thermoplastic back body. 20amp, 125volt, White.
Special Features
Side wire, Duplex, tri-driver terminal &Mountingscrews
extra long description
P&S CR20W RECEP DUP 20A/125V SIDE W
Manufacturer Information
Brand
Pass & Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
CR20W
GTIN
00785007119183
UPC
785007119183
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat