B0X40 - Box Conn SNG Weave .4-.54 Dia

Legrand-Pass & Seymour

  • $28.04 (Each)
  • $28.04 (Each)

  • $560.78 (Per 20)

  • $2,803.92 (Per 100)

Availability: In Stock Locally
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
B0X40
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX40
Description
Box Conn SNG Weave .4-.54 Dia
Strain Relief Grip, 0.400 to 0.540 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.11525 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007996166 / 00785007996166
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.04 (Each)
Carton
$28.04 (Each)
Standard Packaging
$560.78 (Per 20)
Resources
Images
 
 
B0X40 - Large Image
 
B0X40 - Small Image
 
B0X40 - Large Image
Specifications Sheets
 
 
B0X40 - Specification Sheet
Attachments
 
 
B0X40 - Specification Sheet
Other Links
 
 
B0X40 - Other
 
B0X40 - Other
 
B0X40 - Other
Brochures
 
 
B0X40 - Brochure
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
Strain Relief Grip
Special Features
Various Types of Pulling, Support and Strain Relief Grips
Long Description
Strain Relief Grip, 0.400 to 0.540 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.11525 lb
Features
Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.400-0.540.
Short Description
1/2" Strain Relief Grip, .400-.540 DIA RANGE
extra long description
P&S BOX40 BOX CONN SNG WEAVE .4-.54
Description
BOX CONN SNG WEAVE .4-.54 DIA
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;20 PK
Cable/Cord Size
0.400 to 0.540 in
includes
Insulated Bushing
for use with
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Connection Type
Straight Male NPT
Thread Size
1/2 in
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.400-0.540
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX40
sub brand
Pass & Seymour
GTIN
00785007996166
UPC
785007996166
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight
Packaging
Weight
0.11525 lb
Weight per each
0.133
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat