PH122R - PL BX 1G Horizontal Mount Nail-On

Legrand-Pass & Seymour

  • $3.19 (Each)
  • $3.19 (Each)

  • $318.57 (Per 100)

In-Stock: 1,788 available locally (West Dallas, TX) (change location)
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
PH122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PH122R
Description
PL BX 1G Horizontal Mount Nail-On
Switch & Outlet Box, 1 Gang, Gray, 3.75 In Length, 3.872 In Width, 2.25 In Height, 0.037 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007042351 / 0785007042351 / 00785007042351
Weight per unit
0.2688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.19 (Each)
Carton
$318.57 (Per 100)
Stock Availability
West Dallas
1,788 (Check another store)
DFW RDC
2,139
All Stores
15,517
Resources
Images
 
 
PH122R - Small Image
 
PH122R - Large Image
 
PH122R - Large Image
Brochures
 
 
PH122R - Brochure
Other Links
 
 
PH122R - Other
 
PH122R - Other
 
PH122R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
False
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
3.872 in
Height
2.25 in
Size
4"
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, 1 Gang, Gray, 3.75 in Length, 3.872 in Width, 2.25 in Height, 0.037 lb
Features
Single Gang, Switch and Outlet Box, Horizontal, Captive Mounting Nails on Each End. 100 pack.
Short Description
Switch & Outlet Box, 1G, Gray, Plastic
Special Features
Horizontal;Captive Mounting Nail Each Side;Threaded Mounting Holes
extra long description
P&S PH122R PL BX 1G HORIZONTAL MOUN
Description
PL BX 1G HORIZONTAL MOUNT NAIL-ON
Additional Information
package quantity
50 PK
Standards Met
RoHS Compliant;UL Listed
Made in USA
yes
Mounting Type
Nail On
number of outlet
1
Number of Outlets
1.0
Number of Knockouts
4.0
Cable Entry
Back, Bottom, Top
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PH122R
GTIN
00785007042351
UPC
785007042351
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OUTLET BOX
Packaging
Weight
0.037 lb
Weight per each
0.2688
Carton
100
Uses, Certifications, and Standards
Application
UL Listed
standard
UL, ROHS, Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PH122R.
Jump To:

Similar Items

Similar items are close alternatives to PH122R, though they may not be 100% alike.

One Gang Multipurpose Electrical Box, Volume 24.5 Cubic Inches, Length 3-1/4 Inc...
  • Our Part #: B125AB
  • West Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B125AB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 24 ($94.69) ·
B125AB - Abb Installation Products, Inc

West Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat