RCD11W - Radiant 2 Switch SP+SP WH

Legrand-Pass & Seymour

  • $17.41 (Each)
  • $17.41 (Each)

  • $208.92 (Per 12)

In-Stock: 22 available locally (Stephenville, TX) (change location)
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
RCD11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11W
Description
Radiant 2 Switch SP+SP WH
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/EAN/GTIN
785007054880 / 0785007054880 / 00785007054880
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Standard Packaging
$208.92 (Per 12)
Stock Availability
Stephenville
22 (Check another store)
DFW RDC
75
All Stores
921
Resources
Images
 
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Small Image
 
RCD11W - Large Image
 
RCD11W - Large Image
 
RCD11W - Video
Attachments
 
 
RCD11W - Specification Sheet
Brochures
 
 
RCD11W - Brochure
Other Links
 
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
 
RCD11W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
amperage rating
15
Poles
3-Way, 1
actuator
Rocker switch
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, Two Single Pole Switch, White
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD11W RADIANT 2 SWITCH, SP + S
Description
RADIANT 2 SWITCH SP+SP WH
Additional Information
actuator type
Rocker
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 CT;12 PK
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Voltage
120 VAC, 125 VAC
Load Rating
15 A @ 120/125 VAC
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Number of Switches
2.0
operating cycles
50000
Load Type
Fluorescent, Universal, Halogen, Xenon, Incandescent, LED, CFL
indoor/outdoor
Indoor
Wall Plate Included
NO
Switch Type
Paddle
throw type
Single Throw
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11W
GTIN
00785007054880
UPC
785007054880
Taxonomies, Classifications, and Categories
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Indoor Uses
nema rating
NEMA WD-1;NEMA WD-6
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 921

Location search:
These alternate items can be purchased instead of RCD11W.
Jump To:

Similar Items

Similar items are close alternatives to RCD11W, though they may not be 100% alike.

Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almon...
  • Our Part #: RCD11LA
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($208.92) ·
RCD11LA - Pass & Seymour/Legrand

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$17.41

Each

QTY:
Each
Add
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rock...
  • Our Part #: RCD11I
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCD11I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($208.92) ·
RCD11I - Pass & Seymour/Legrand

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.41

Each

QTY:
Each
Add
<P>Decorator Combo, 2 Single Pole Switches, White</P>
  • Our Part #: TM811WCC
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM811WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($115.08) ·
TM811WCC - Pass & Seymour/Legrand

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.59

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to RCD11W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD101W Bryant Electric 00883778110214
7728W Eaton Wiring Devices 00032664664786
62834-W Enerlites 00883951214432
1754W Leviton 00078477813072
5634-W Leviton 00078477516386
81981 Morris 00601986819817
RCD11W Legrand Pass & Seymour 00785007054880
TM811-WCC Legrand Pass & Seymour 00785007009019
3271W Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat