T600LA - 600W Single Pole Light Almond Toggle Dimmer

Legrand-Pass & Seymour

  • $13.30 (Each)
  • $13.30 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T600LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
T600-LA
Description
600W Single Pole Light Almond Toggle Dimmer
Toggle Dimmer 600WATT 1POLE Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007080049 / 00785007080049
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.30 (Each)
Resources
Images
 
 
T600LA - Small Image
 
T600LA - Large Image
 
T600LA - Video
Attachments
 
 
T600LA - Specification Sheet
Brochures
 
 
T600LA - Brochure
Other Links
 
 
T600LA - Other
 
T600LA - Other
 
T600LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
600 VAC
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
insulation
None IN
Material
Thermoplastic
actuator
Toggle
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
Toggle Dimmer 600W/SP La
Description
600W SINGLE POLE LIGHT ALMOND TOGGLE DIMMER
Long Description
Toggle Dimmer 600watt 1pole Light Almond
Special Features
Tough impact resistant thermoplastic, power failure memory, superior heat management
extra long description
P&S T600-LA TOGGLE DIMMER 600W/SP L
Additional Information
operating cycles
100k Hz
load
600 Watt
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
T600-LA
sub brand
Pass & Seymour
GTIN
00785007080049
UPC
785007080049
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat