6424 - 1/2 X 5-1/2 Wedge Anchor Zinc

Peco Fasteners

  • $144.20 (Per 50)
  • $2.88 (Each)

  • $144.20 (Per 50)

  • $288.40 (Per 100)

  • $576.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6424
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6424
Description
1/2 X 5-1/2 Wedge Anchor Zinc
Wedge Anchor, 5-1/2 In Length, Zinc Plated, 1/2 In Diameter, 16 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591440241 / 00705591440241
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.88 (Each)
Carton
$144.20 (Per 50)
Standard Packaging
$576.80 (Per 200)
Resources
Images
 
 
6424 - Large Image
 
6424 - Small Image
Attachments
 
 
6424 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
5-1/2 in
Diameter
1/2 in
Size
1/2X5-1/2
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, 5-1/2 in Length, Zinc Plated, 1/2 in Diameter, 16 lb
Features
Peco fasteners 1/2 x 5-1/2 wedge anchors 50 per box
Short Description
Wedge Anchor, 5-1/2 in, Zinc Plated
Description
1/2 X 5-1/2 WEDGE ANCHOR ZINC
extra long description
PECO 6424 1/2X5-1/2 WEDGE ANCHOR ZI
Additional Information
package quantity
50 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6424
GTIN
00705591440241
UPC
705591440241
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
50
Packaging
Weight
16 lb
Weight per each
0.32
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat