P703420WB - 3LT Abz Und Cab

Progress

  • $100.44 (Each)
  • $100.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703420WB
Manufacturer
Progress
Manufacturer's Part Number
P7034-20WB
Description
3LT Abz Und Cab
Three-Light 120V Xenon Undercabinet In Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Track, Rail, Task - Incandescent Undercabinet Ligh Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247144990 / 00785247144990
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.44 (Each)
Resources
Images
 
 
P703420WB - Large Image
 
P703420WB - Large Image
 
P703420WB - Small Image
Attachments
 
 
P703420WB - Specification Sheet
Other Links
 
 
P703420WB - Other
 
P703420WB - Other
 
P703420WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
20
Number of Lamps
3
Material
Steel
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Utilitarian/Commodity
Dimensions and Weight
Height
1.25
Length
18
Width
3.5
Descriptions
Description
3LT ABZ UND CAB
Product Type
P7034-20WB 3-20W Xenon Undercabnet 18in
extra long description
PROG P7034-20WB P7034-20WB 3-20W XE
Long Description
Three-light 120V Xenon Undercabinet in Antique Bronze finish.
Additional Information
Power Source
Hardwired
pallet quantity
180
indoor/outdoor
Indoor
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P7034-20WB
GTIN
00785247144990
UPC
785247144990
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat