5121003 - 1/2" SCH80 45D PVC Elbow

PVC & Accessories

  • $3.55 (Each)
  • $3.55 (Each)

  • $177.27 (Per 50)

  • $354.54 (Per 100)
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
5121003
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121003
Description
1/2" SCH80 45D PVC Elbow
1/2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700016507 / 00088700063419
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$177.27 (Per 50)
Resources
Images
 
 
5121003 - Large Image
 
5121003 - Small Image
Other Links
 
 
5121003 - Other
 
5121003 - Other
 
5121003 - Other
Attachments
 
 
5121003 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
1/2" SCH80 45D PVC ELBOW
Product Type
1/2 UL80 45 BND STD R
Features
CANTEX 5121003 is a 1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121003 1/2 UL80 45 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121003
GTIN
00088700063419
UPC
088700016507
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1/2 in.
Packaging
Weight per each
0.114
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121003.
Jump To:

Cross Referenced

These items are similar to 5121003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59000 Allied Tube & Conduit n/a
5121003 Cantex 00088700063419
72450050 JM Eagle 00098179211877
78631 Multi Fittings Corp n/a
UB7AD Thomas & Betts 00034481063414
59000 Certaineed n/a
MUB7AD Picoma Industries n/a

* All prices subject to change.

Begin Live Chat