5133646 - 3" PVC Type LL Condulet

PVC & Accessories

  • $90.84 (Each)
  • $90.84 (Each)

  • $454.21 (Per 5)

  • $9,084.29 (Per 100)
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
5133646
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133646
Description
3" PVC Type LL Condulet
3 In. Conduit Body Type LL
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700021525 / 00088700517585
Weight per unit
3.703 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.84 (Each)
Carton
$454.21 (Per 5)
Resources
Images
 
 
5133646 - Large Image
 
5133646 - Small Image
Other Links
 
 
5133646 - Other
 
5133646 - Other
 
5133646 - Other
Attachments
 
 
5133646 - Specification Sheet
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
PVC
Dimensions and Weight
Length
15 in.
Width
4.625 in.
Descriptions
Features
CANTEX 5133646 is a 3 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133646 3 UL-LL ACCESS FTG
Description
3" PVC TYPE LL CONDULET
Product Type
3 Ul-LL Access FTG
Long Description
3 in. Conduit Body Type LL
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133646
GTIN
00088700517585
UPC
088700021525
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3
Packaging
Weight per each
3.703
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat