5133665 - 1" PVC Type LB Condulet

PVC & Accessories

  • $6.81 (Each)
  • $6.81 (Each)

  • $68.05 (Per 10)

  • $680.52 (Per 100)

Availability: In Stock Locally
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
5133665
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133665
Description
1" PVC Type LB Condulet
Conduit Body, 1 In Trade Size, 5.875 In Length, 1.750 In Width, 2.000 In Height, Gray, 0.3010 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065437 / 00088700567665
Weight per unit
0.301 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$68.05 (Per 10)
Resources
Images
 
 
5133665 - Large Image
 
5133665 - Small Image
 
5133665 - Large Image
Other Links
 
 
5133665 - Other
 
5133665 - Other
 
5133665 - Other
Attachments
 
 
5133665 - Specification Sheet
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
PVC
Dimensions and Weight
Length
5.875 in
Width
1.750 in
Height
2.000 in
Descriptions
Features
CANTEX 5133665 is a 1 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, 5.875 in Length, 1.750 in Width, 2.000 in Height, Gray, 0.3010 lb/EA
Short Description
Conduit Body, 1 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
1" PVC TYPE LB CONDULET
extra long description
CTX 5133665 1 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133665
GTIN
00088700567665
UPC
088700065437
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight
0.3010 lb/EA
Weight per each
0.301
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133665.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133665.

1 In. Conduit Body Type LB
  • Our Part #: LB1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133665
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($68.05) ·
LB1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.81

Each

QTY:
Each
Add
1" PVC Type LB Condulet
  • Our Part #: E986F
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.81) ·
E986F - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.81

Each

QTY:
Each
Add
LB10 1" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078142
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078142
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($68.05) ·
078142 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133665 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59202 Allied Tube & Conduit 00091111041983
5133665 Cantex 00088700567665
61340100 JM Eagle 00098179202981
PLBLA-100 Madison Electric 00784297760839
78142 Multi Fittings Corp 00622454781429
E986F Thomas & Betts 00034481065432
1143 Topaz 00751338232020
59202 Certaineed n/a
SLB30S Multi Fittings Corp n/a
ME986F Picoma Industries n/a

* All prices subject to change.

Begin Live Chat