5133721 - 2-1/2" PVC Box Adapter

PVC & Accessories

  • $8.28 (Each)
  • $8.28 (Each)

  • $82.77 (Per 10)

  • $827.67 (Per 100)
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
5133721
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133721
Description
2-1/2" PVC Box Adapter
Box Adapter, 2-1/2 In Trade Size, 2.424 In Outside Diameter, 3.350 In Inside, Gray, 97.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700518001 / 00088700518001
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Carton
$82.77 (Per 10)
Resources
Images
 
 
5133721 - Large Image
 
5133721 - Small Image
 
5133721 - Large Image
Other Links
 
 
5133721 - Other
 
5133721 - Other
 
5133721 - Other
Attachments
 
 
5133721 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2-1/2 in.
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 2-1/2 in Trade Size, 2.424 in Outside Diameter, 3.350 in Inside, Gray, 97.3 lb/EA
Features
CANTEX 5133721 is a 2-1/2 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 2-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
2-1/2" PVC BOX ADAPTER
extra long description
CTX 5133721 2 1/2 UL BOX ADAPTER
Additional Information
outside diameter
2.424 in
Inside Diameter
3.350 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133721
GTIN
00088700518001
UPC
088700518001
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
97.3 lb/EA
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133721.
Jump To:

Similar Items

Similar items are close alternatives to 5133721, though they may not be 100% alike.

JBA25 2 1/2" PVC Junction Box Adpt Kraloy
  • Our Part #: 078282
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078282
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.70) ·
078282 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.57

Each

QTY:
Each
Add
BOX ADAPTER
  • MFR Part #: 5133722
  • GTIN: 00088700518018
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133723
  • GTIN: 00088700518025
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133724
  • GTIN: 00088700518032
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133721 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133721 Cantex 00088700518001
61620250 JM Eagle 00098179204565
PJBA-250 Madison Electric 00784297760778
E996K Thomas & Betts 00034481062677
1217 Topaz 00751338231269
59296 Certaineed n/a
78282 Multi Fittings Corp n/a
JBA40 Multi Fittings Corp n/a
ME996K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat