5133742 - 1-1/4" Weatherhead

PVC & Accessories

  • $15.75 (Each)
  • $15.75 (Each)

  • $314.93 (Per 20)

  • $1,574.65 (Per 100)
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
5133742
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133742
Description
1-1/4" Weatherhead
Service Entrance Cap, 1-1/4 In Trade Size, 5 In Length, 3.313 In Width, 5.000 In Height, Gray, 0.4270 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061118 / 00088700567351
Weight per unit
0.427 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.75 (Each)
Carton
$314.93 (Per 20)
Resources
Images
 
 
5133742 - Large Image
 
5133742 - Large Image
 
5133742 - Small Image
Other Links
 
 
5133742 - Other
 
5133742 - Other
 
5133742 - Other
Attachments
 
 
5133742 - Specification Sheet
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
PVC
Dimensions and Weight
Length
5 in
Width
3.313 in
Height
5.000 in
Descriptions
Description
1-1/4" WEATHERHEAD
Product Type
Service Entrance Cap
Long Description
Service Entrance Cap, 1-1/4 in Trade Size, 5 in Length, 3.313 in Width, 5.000 in Height, Gray, 0.4270 lb/EA
Features
CANTEX 5133742 is a 1-1/4 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 1-1/4 in, Gray, PVC
Special Features
One 1/2 in and two 3/4 in knockout
extra long description
CTX 5133742 1 1/4 UL MAST HEAD
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
Ul Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133742
GTIN
00088700567351
UPC
088700061118
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.4270 lb/EA
Weight per each
0.427
Carton
20
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133742.
Jump To:

Cross Referenced

These items are similar to 5133742 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59093 Allied Tube & Conduit 00091111042294
143 Arlington 18997001436
1254 Bridgeport Fittings 781747012548
5133154 Cantex 00088700065246
5133742 Cantex 00088700567351
59272 Certaineed n/a
EHC4 Eaton Crouse-Hinds 662277002042
EC125 LH Dottie 781002400202
SEC125 Garvin Industries 785592409935
58012B Halex 51411580124
EF25 IPEX n/a
61320125 JM Eagle 00098179202899
61700125 JM Eagle 00098179205111
STFB-4 Killark 783936610030
PELA-125 Madison Electric 00784297760402
L-803-CL Madison Electric 784297370533
95126 Minerallac 85937951267
21785 Morris 601986217859
78131 Multi Fittings Corp 00622454781313
78305 Multi Fittings Corp n/a
EF25 Multi Fittings Corp n/a
ECO-103 Neer 687855251032
EC-125 Orbit Industries 835243030497
CT-125G O-Z Gedney 783126095258
703 Producto Electric Corp. 785244170305
ME998G Picoma Industries n/a
2405 Raco 50169024058
183V Teddico-BWF 87115759207
7203 Teddico-BWF 00087115702036
E988G Thomas & Betts 00034481065241
SH-104 Thomas & Betts 785991433562
E998G Thomas & Betts 00034481066118
1194 Topaz 00751338232532
734 Topaz 751338176706

* All prices subject to change.

Begin Live Chat