5133831 - 3-1/2" 90D STD Rad Ell Plain End

PVC & Accessories

  • $32.89 (Each)
  • $32.89 (Each)

  • $394.73 (Per 12)

  • $3,289.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133831
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133831
Description
3-1/2" 90D STD Rad Ell Plain End
90° Elbow, 3.5 In Trade Size, 23.50 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 90 ° Bend Angle, Gray, 0.226 In Wall Thickness, 5.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022799 / 00088700518834
Weight per unit
5.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.89 (Each)
Carton
$394.73 (Per 12)
Resources
Images
 
 
5133831 - Large Image
 
5133831 - Large Image
 
5133831 - Small Image
Other Links
 
 
5133831 - Other
 
5133831 - Other
 
5133831 - Other
Attachments
 
 
5133831 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
23.50 in
Descriptions
Short Description
90° Elbow, 3.5 x 23.50 in, PVC, Gray
Product Type
90° Elbow
Long Description
90° Elbow, 3.5 in Trade Size, 23.50 in Length, 4 in Outside Diameter, 3.486 in Inside, 15 in Bend Radius, 90 ° Bend Angle, Gray, 0.226 in Wall Thickness, 5.3 lb/EA
Features
CANTEX 5133831 is a 3-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Special Features
Plain-End Connections are Solvent Weld
Description
3-1/2" SCH40 90D PVC ELBOW
extra long description
CTX 5133831 3 1/2 UL40 90 BND STD R
Additional Information
Inside Diameter
3.486 in
Bend Radius
15 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.226 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
12 CT
Made in USA
yes
outside diameter
4 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133831
GTIN
00088700518834
UPC
088700022799
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3.5 in
Packaging
Weight
5.3 lb/EA
Weight per each
5.2799
Carton
12
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat