5133886 - 6" SCH40 90D 60"R PVC Elbow

PVC & Accessories

  • $248.08 (Each)
  • $248.08 (Each)
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
5133886
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133886
Description
6" SCH40 90D 60"R PVC Elbow
6 In. X 90-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700017894 / 00088700017894
Weight per unit
36.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.08 (Each)
Resources
Images
 
 
5133886 - Large Image
 
5133886 - Small Image
Other Links
 
 
5133886 - Other
 
5133886 - Other
 
5133886 - Other
Attachments
 
 
5133886 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
6 UL40 90 BND 60"R
Description
6" SCH40 90D 60"R PVC ELBOW
Features
CANTEX 5133886 is a 6 in. x 90-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133886 6 UL40 90 BND 60"R
Long Description
6 in. x 90-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133886
GTIN
00088700017894
UPC
088700017894
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
6 in.
Packaging
Weight per each
36.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133886.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133886.

6" SCH40 90D 60"R PVC Elbow
  • Our Part #: 6ELL9060
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($248.08) ·
6ELL9060 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$248.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133886 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133886 Cantex 00088700017894
UA9IR Thomas & Betts 00034481227700

* All prices subject to change.

Begin Live Chat