803ELL45 - 3" SCH80 45D PVC Elbow

PVC & Accessories

  • $53.38 (Each)
  • $53.38 (Each)

  • $427.04 (Per 8)

  • $5,337.95 (Per 100)
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
803ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121010
Description
3" SCH80 45D PVC Elbow
3 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020788 / 00088700507081
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.38 (Each)
Carton
$53.38 (Each)
Standard Packaging
$427.04 (Per 8)
Resources
Images
 
 
803ELL45 - Large Image
 
803ELL45 - Small Image
Other Links
 
 
803ELL45 - Other
 
803ELL45 - Other
 
803ELL45 - Other
Attachments
 
 
803ELL45 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
CTX 5121010 3 UL80 45 BND STD R
Features
CANTEX 5121010 is a 3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Product Type
3 UL80 45 BND STD R
Description
3" SCH80 45D PVC ELBOW
Long Description
3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121010
GTIN
00088700507081
UPC
088700020788
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
2.669
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 803ELL45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 803ELL45.

45° Elbow, 3 In Trade Size, 10.250 In Length, 3.5 In Outside Diameter, 2.820 In ...
  • Our Part #: 5121010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121010
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 8 ($427.04) ·
5121010 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 803ELL45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59007 Allied Tube & Conduit 00091111044496
5121010 Cantex 00088700507081
76450300 JM Eagle 00098179223528
78638 Multi Fittings Corp n/a
UB7AL Thomas & Betts 00034481063483
59007 Certaineed n/a
MUB7AL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat