CPL4 - 4" PVC Coupling

PVC & Accessories

  • $6.13 (Each)
  • $6.13 (Each)

  • $122.51 (Per 20)

  • $612.56 (Per 100)

Availability: In Stock Locally
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
CPL4
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141632
Description
4" PVC Coupling
4 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700568662 / 00088700547360
Weight per unit
0.867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$122.51 (Per 20)
Resources
Images
 
 
CPL4 - Large Image
 
CPL4 - Small Image
Other Links
 
 
CPL4 - Other
 
CPL4 - Other
 
CPL4 - Other
Attachments
 
 
CPL4 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.188 in.
Descriptions
Product Type
4 Ul CPLG CC
Features
CANTEX 6141632 is a 4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6141632 4 UL CPLG CC
Long Description
4 in. Schedule 40 Standard Center Stop Coupling
Special Features
Center stop to help determine proper depth of connection
Additional Information
Inside Diameter
4.500
outside diameter
5.000
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141632
GTIN
00088700547360
UPC
088700568662
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
0.867
Carton
20
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat