558380 - 3-100 M Ab Veno Vanity Display

Quorum

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
558380
Manufacturer
Quorum
Manufacturer's Part Number
558-3-80
Description
3-100 M Ab Veno Vanity Display
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
190808181244 / 00190808181244
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
558380 - Small Image
 
558380 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass
Style
Traditional
Descriptions
Description
3-100 M AB VENO VANITY DISPLAY
Product Type
Three Light Vanity
Additional Information
Category
Bathroom Fixtures
Safety Rating
Damp
bulb type
E26
Manufacturer Information
Brand
Quorum
Manufacturers Part Number
558-3-80
GTIN
00190808181244
UPC
190808181244
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat