ARBAY295 - 2' 95W Led Hbay 50K Dim WHT 120-277V

Rab Lighting Inc

  • $145.38 (Each)
  • $145.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARBAY295
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ARBAY2-95
Description
2' 95W Led Hbay 50K Dim WHT 120-277V
High Bays 13360 Lumens ARBAY2 2 Feet 95W 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813507484 / 00019813507484
Weight per unit
12.9632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.38 (Each)
Resources
Images
 
 
ARBAY295 - Large Image
 
ARBAY295 - Small Image
Other Links
 
 
ARBAY295 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bay 2FT 95W 5K 120-277V
extra long description
RAB ARBAY2-95 BAY 2FT 95W 5K 120-27
Description
2' 95W LED HBAY 50K DIM WHT 120-277V
Long Description
High Bays 13360 Lumens Arbay2 2 Feet 95W 120V-277V 0-10V Dimming
Manufacturer Information
Manufacturers Part Number
ARBAY2-95
Brand
RAB Lighting Inc
GTIN
00019813507484
UPC
019813507484
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.9632
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat