1044 - 1" Ko Seal

Raco

  • $6.48 (Each)
  • $6.48 (Each)
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
1044
Manufacturer
Raco
Manufacturer's Part Number
1044
Description
1" Ko Seal
One-Piece Knockout Seals, Steel, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
050169010440 / 00050169010440
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Resources
Images
 
 
1044 - Large Image
 
1044 - Small Image
Other Links
 
 
1044 - Other
 
1044 - Other
Attachments
 
 
1044 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
0.329 in x 1.48 in x 1.48 in
Descriptions
Description
1" KO SEAL
Long Description
One-Piece Knockout Seals, Steel, 1 In. Trade Size
Product Type
Commercial Fittings
Construction
ONE PIECE
Special Features
Zinc electro plated
extra long description
RACO 1044 KNOCKOUT SEAL 1 IN STEEL
Additional Information
pallet quantity
38400
fitting type
Knockout Seals
Manufacturer Information
Manufacturers Part Number
1044
Brand
RACO
GTIN
00050169010440
UPC
050169010440
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Seal
Packaging
Weight per each
0.019
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1044.
Jump To:

Cross Referenced

These items are similar to 1044 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1044 Raco 00050169010440
S-100 Appleton Electric 00781381667005
902 Arlington 00018997009029
1693 Bridgeport Fittings 00781747016935
337 Eaton Crouse-Hinds 00784564103376
KO100 LH Dottie 00781002160205
SNAP100 Garvin Industries 00785592410283
60710B Halex 00051411607104
152 Madison Electric 00784297392528
90028 Minerallac 00085937900289
40113 Mulberry 00095327401135
KO-100 Neer 00687855350179
KO-100-S O-Z Gedney 00783126318906
22 Producto Electric Corp. 00785244102207
BL-113 Thomas & Betts 00785991403145
KO52 Topaz 00751338208001

* All prices subject to change.

Begin Live Chat