CPL34AL - 3/4" Al CPLG

Ecn-Korns

  • $7.85 (Each)
  • $7.85 (Each)

  • $392.36 (Per 50)

  • $784.71 (Per 100)

Availability: In Stock Locally
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
CPL34AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3/4
Description
3/4" Al CPLG
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011322 / 00784011011322
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$7.85 (Each)
Standard Packaging
$392.36 (Per 50)
Resources
Images
 
 
CPL34AL - Small Image
 
CPL34AL - Large Image
 
CPL34AL - Large Image
Attachments
 
 
CPL34AL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
0.7935 in
Descriptions
Product Type
Conduit Coupling
Description
3/4" ALUM COUPLING
Long Description
Conduit Coupling, 3/4 in Trade Size, 0.7935 in Length, 0.01 lb/EA
Short Description
Conduit Coupling, 3/4 in, 0.7935 in
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14
Additional Information
for use with
Rigid Conduit
Standards Met
UL 6;CSA C22.2
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-3/4
GTIN
00784011011322
UPC
784011011322
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.01 lb/EA
Standard Package
50 FT
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat