GALCPLG3 - 3" RGD CPLG

Ecn-Korns

  • $32.02 (Each)
  • $32.02 (Each)

  • $384.23 (Per 12)

  • $3,201.92 (Per 100)

Availability: In Stock Locally
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
GALCPLG3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3
Description
3" RGD CPLG
3IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001385 / 00784011001385
Weight per unit
2.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.02 (Each)
Carton
$32.02 (Each)
Standard Packaging
$384.23 (Per 12)
Resources
Attachments
 
 
GALCPLG3 - Specification Sheet
Images
 
 
GALCPLG3 - Small Image
 
GALCPLG3 - Large Image
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
Galvanized Steel
Descriptions
Description
3" RGD CPLG
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 3 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6337 INCH; EFFECTIVE LENGTH 1.2 INCH; PITCH DIAMETER 3.3406 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG3
GTIN
00784011001385
UPC
784011001385
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12
Weight per each
2.2099
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALCPLG3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG3.

Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 L...
  • Our Part #: CPL3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($384.23) ·
CPL3 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.02

Each

QTY:
Each
Add
3" RGD CPLG
  • Our Part #: 3GCPL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.02) ·
3GCPL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat