SR67S200A7 - 8 Pin 120VAC DPDT Plug

Selecta

  • $81.93 (Each)
  • $81.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR67S200A7
Manufacturer
Selecta
Manufacturer's Part Number
SR67S200A7
Description
8 Pin 120VAC DPDT Plug
Selecta; Relay; General Purpose; Size: 2.125 In Length X 1.250 In Height X 1.312 In Width; Coil: 120 Vac; Amperage Rating: 10 Amp; Contact Configuration: DPDT; Mounting: Socket; Number Of Poles: 2; Voltage Rating: 230/28 Vac/VDC; Terminal Type: Octal; Ava
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
661191672195 / 00661191672195
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$81.93 (Each)
Resources
Images
 
 
SR67S200A7 - Small Image
 
SR67S200A7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
SELECTA; Relay; General Purpose; Size: 2.125 IN Length X 1.250 IN Height X 1.312 IN Width; Coil: 120 VAC; Amperage Rating: 10 AMP; Contact Configuration: DPDT; Mounting: Socket; Number Of Poles: 2; Voltage Rating: 230/28 VAC/VDC; Terminal Type: Octal; Ava
Description
8 PIN 120VAC DPDT PLUG
Product Type
Relay, Selecta, GNRL Purpose, Ru Listed, 120 Vac Coil, 10 Amp, CNT
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SR67S200A7
GTIN
00661191672195
UPC
661191672195
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat