S9918 - 43W Led T8 96" 40K 120-277V 5500LM

Satco

  • $23.25 (Each)
  • $23.25 (Each)

  • $232.50 (Per 10)
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
S9918
Manufacturer
Satco
Manufacturer's Part Number
S9918
Description
43W Led T8 96" 40K 120-277V 5500LM
T8 Led Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 H Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 LM Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 In Length, Glass Material, 10 BX Package Quantity, T8 Shape, Culus Listed;DLC Listed;Rohs Compliant;Ul Listed;Ul or Etl Listed Standards Met, 120 to 277 V Voltage Rating,
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
045923099182
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.25 (Each)
Carton
$232.50 (Per 10)
Resources
Images
 
 
S9918 - Small Image
 
S9918 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
43 W
Voltage Rating
120 to 277 v
Material
Glass
Ballast Type
By-Pass
Material, Color, and Finish
Color Rendering Index
82
color temperature
4000 K
Finish
white
Dimensions and Weight
Diameter
1 in
Length
96 in
Descriptions
Short Description
T8 LED Lamp, 43 W, 120 to 277 V, 4000 K, 5500 lm, White, 10 BX
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated Additional Information, 50000 h Average Life, By-Pass Ballast Type, 210 ° Beam Angle, 5500 lm Brightness (Lumens), 82 Color Rendering Index, 4000 K Color Temperature, 1 in Diameter, 54 to 59 W Equivalent Wattage, White Finish, 96 in Length, Glass Material, 10 BX Package Quantity, T8 Shape, cULus Listed;DLC Listed;RoHS Compliant;UL Listed;UL or ETL Listed Standards Met, 120 to 277 V Voltage Rating,
Additional Information
Ballast By-Pass - Double Ended Wiring;No Ballast or External Driver Required;Shatterproof Coated
Description
43W LED T8 96" 40K 120-277V 5500LM
Additional Information
Wiring Type
Double Ended
Equivalent Wattage
54 to 59 W
Warranty
5 yr
beam angle
210 °
Brightness (Lumens)
5500 lm
average life
50000 h
Standards Met
DLC Listed;RoHS Compliant;UL or ETL Listed;UL Listed;cULus Listed
package quantity
10 BX
Manufacturer Information
Manufacturers Part Number
S9918
Brand
Satco
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.37
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9918.
Jump To:

Similar Items

Similar items are close alternatives to S9918, though they may not be 100% alike.

40W 8 FT. T8 Led FA8 Base - 40K 50K Average Rated Hours 5500L Type B BBP Double ...
  • Our Part #: S29918
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29918
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($278.70) ·
S29918 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat