312X10 - Scotch Heavy Duty Mining Tape, 2" X 10', BK

Scotch

  • $78.88 (Each)
  • $78.88 (Each)

  • $788.80 (Per 10)
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
312X10
Manufacturer
Scotch
Manufacturer's Part Number
7000031770
Description
Scotch Heavy Duty Mining Tape, 2" X 10', BK
Scotch® Tape 31 Is A 60 Mil Thick, Premium Grade, Msha Approved, Heavy Duty Mining Tape. This Flexible Tape Provides Resistance to Abrasion, Water and Oil. It Has An Aggressive, Abrasion Resistant, Rubber Backing That Is Ideal For Splicing and Repairing Jackets On Mining Cables. It Withstands A Wide Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051128571507 / 00051128571507
Weight per unit
0.0841 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.88 (Each)
Carton
$788.80 (Per 10)
Resources
Images
 
 
312X10 - Large Image
 
312X10 - Small Image
Attachments
 
 
312X10 - Specification Sheet
Other Links
 
 
312X10 - Other
 
312X10 - Other
Brochures
 
 
312X10 - Brochure
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
Scotch® Heavy-Duty Mining Tape 31
extra long description
3M 7000031770 Scotch® Heavy-Duty Mi
Long Description
Scotch® Tape 31 is a 60 mil thick, premium grade, MSHA approved, heavy duty mining tape. This flexible tape provides resistance to abrasion, water and oil. It has an aggressive, abrasion resistant, rubber backing that is ideal for splicing and repairing jackets on mining cables. It withstands a wide temperature range of 32 to 221 °F (0 to 105 °C).
Features
Repair cables quickly to keep installations running with this Scotch® Heavy-Duty Tape 31. It has a mastic sealant to produce an airtight seal for quality bonding that prevents moisture from damaging your application, and its self-healing property absorbs minor damage. It's flame retardant to protect against electrical fires, and it has a rubber backing to protect against nicks and abrasions cables suffer during everyday use. This tape is RoHS 2011/65/EU Compliant and MSHA Approved for use in applications s
Description
SCOTCH HEAVY DUTY MINING TAPE, 2" X 10', BK
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
31-2X10FT
GTIN
00051128571507
UPC
051128571507
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0841
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat