MP+1.4X11 - Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"

3M

  • $30.24 (Each)
  • $30.24 (Each)

  • $302.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP+1.4X11
Manufacturer
3M
Manufacturer's Part Number
7000006381
Description
Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"
3M™ Fire Barrier Moldable Putty Stix MP+ Is A One-Part, Re-Enterable, Intumescent Putty That Can Be Easily Formed to Firestop Through Penetrations and Blank Openings In Fire-Rated Assemblies. We Formulated This Dark Red, Easily Moldable Putty Stick to Provide Up to 4 Hours Of Fire Protection. These Putty Stix Also Produce A Draft and Cold Smoke Seal and Help Reduce Noise Transfer.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165269 / 00051115165269
Weight per unit
0.1058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.24 (Each)
Carton
$302.40 (Per 10)
Resources
Images
 
 
MP+1.4X11 - Large Image
 
MP+1.4X11 - Small Image
Attachments
 
 
MP+1.4X11 - Specification Sheet
Other Links
 
 
MP+1.4X11 - Other
 
MP+1.4X11 - Other
Brochures
 
 
MP+1.4X11 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FIRE BARRIER MOLDABLE PUTTY STIX,RED,1.4" X 11"
Product Type
3M™ Fire Barrier Moldable Putty Stix MP+
extra long description
3M 7000006381 3M™ Fire Barrier Mold
Features
Moldable FirestopConformable and ready-to-use, 3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, intumescent firestop containing a synthetic elastomer. The intumescent property of this material allows 3M™ Fire Barrier Moldable Putty Stix MP+ to expand and help maintain a firestop penetration seal for up to 4 hours. 3M designed this putty to be easily moldable by hand, conforming into required shapes. This firestop also exhibits excellent adhesion to a full range of construction substrates and penetra
Long Description
3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. We formulated this dark red, easily moldable putty stick to provide up to 4 hours of fire protection. These putty stix also produce a draft and cold smoke seal and help reduce noise transfer.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000006381
GTIN
00051115165269
UPC
051115165269
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.1058
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat