112614 - 6" White/Baffle Trim

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
112614
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1126-14
Description
6" White/Baffle Trim
The Recessed Trims Light Recessed Lighting Trim In White Trim / Baffle Supplies Ample Lighting For Your Daily Needs, While Adding A Layer Of Today'S Style to Your Home'S Décor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652112645 / 00785652112645
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
112614 - Small Image
 
112614 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
6" WHITE/BAFFLE TRIM
Product Type
6"Baffle Trim
Long Description
The Recessed Trims light recessed lighting trim in white trim / baffle supplies ample lighting for your daily needs, while adding a layer of today's style to your home's décor.
Additional Information
bulb type
Par38
Category
Recessed
Voltage
120.00
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
1126-14
Brand
Generation Lighting.
GTIN
00785652112645
UPC
785652112645
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Fixtures
Packaging
Weight per each
0.4
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat