PC1210 - 12X10X6 Polycarbonate Enclosure

Robroy/Stahlin

  • $250.53 (Each)
  • $250.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1210
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
PC1210
Description
12X10X6 Polycarbonate Enclosure
12 X 10 X 7 Polystar Series Opaque Cover Enclosure
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Switch Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928551703 / 00785928551703
Weight per unit
6.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.53 (Each)
Resources
Images
 
 
PC1210 - Small Image
 
PC1210 - Large Image
Attachments
 
 
PC1210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Neoprene Gasket, (2) Latch
Material
Polycarbonate
Dimensions and Weight
Width
12.68 Inch
Height
13.4 Inch
Depth
7.86 Inch
Descriptions
Product Type
Wall Mount Enclosure
Description
12X10X6 POLYCARBONATE ENCLOSURE
Long Description
WALL MOUNT ENCLOSURE, ONE DOOR TYPE; POLYCARBONATE MATERIAL; 12.68 INCH; 13.4 INCH; 7.86 INCH; UL 50, CUL 50 APPROVAL; WALL, FLUSH, DIN RAIL MOUNTING; NEMA 3R/4/4X/6P/12/IP66/68 ENCLOSURE; HINGED, NEOPRENE GASKET, (2) LATCH COVER TYPE; BP120AL BACK PANEL
extra long description
ONE DOOR TYPE; POLYCARBONATE MATERIAL; 12.68 INCH; 13.4 INCH; 7.86 INCH; UL 50, CUL 50 APPROVAL; WALL, FLUSH, DIN RAIL MOUNTING; NEMA 3R/4/4X/6P/12/IP66/68 ENCLOSURE; HINGED, NEOPRENE GASKET, (2) LATCH COVER TYPE; BP120AL BACK PANEL; POLYSTAR[TM] BRAND; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL
Additional Information
External Hardware Material 300 Stainless Steel
Commodity Description
Nema Type 4x Non-Metallic Enclosures, Boxes & Cabinets
Additional Information
Back Panel
BP120AL
Manufacturer Information
Manufacturers Part Number
PC1210
Brand
Robroy/Stahlin
GTIN
00785928551703
UPC
785928551703
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
ONE DOOR
Packaging
Weight per each
6.19
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R/4/4X/6P/12/IP66/68
Approval
UL 50, CUL 50
Mounting
Wall, Flush, DIN Rail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat