M100MULTIKIT - Magc Hid Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M100MULTIKIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M100/MULTI-KIT/47019
Description
Magc Hid Ballast
OBS47019 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 100W Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135470196 / 00046135470196
Weight per unit
6.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M100MULTIKIT - Large Image
 
M100MULTIKIT - Small Image
Other Links
 
 
M100MULTIKIT - Other
 
M100MULTIKIT - Other
Tech Bulletins
 
 
M100MULTIKIT - Tech Bulletin
Attachments
 
 
M100MULTIKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.16, .67, .58, .5
Wattage
100
Voltage Rating
120, 208, 240, 277
Number of Lamps
1
Lamp Type
Metal Halide/M90
Dimensions and Weight
Height
3.000000000000000
Width
3.000000000000000
Length
4.000000000000000
Descriptions
Description
MAGC HID BALLAST
Product Type
M100MULTIKIT 1/CS 1/Sku
Long Description
OBS47019 120/208/240/277V multi tap magnetic core and coil ballast for 100W metal halide lamp
Special Features
Multi-Tap Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
extra long description
SYL M100/MULTI-KIT/47019 M100MULTIK
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
ANSI Code
M90
start type
Pulse
Manufacturer Information
Brand
LEDVANCE LTD./LTEE.
Manufacturers Part Number
M100/MULTI-KIT/47019
GTIN
00046135470196
UPC
046135470196
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Ballasts And Lighting Controls
Packaging
Weight per each
6.66
Carton
1
Uses, Certifications, and Standards
standard
M90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat