143AL - 1" Al Locknut

T&B Ind Fitting

  • $4.62 (Each)
  • $4.62 (Each)

  • $230.97 (Per 50)

  • $461.94 (Per 100)

  • $2,309.70 (Per 500)
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
143AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
143AL
Description
1" Al Locknut
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210801193 / 5414363137672 / 00786210801193
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$230.97 (Per 50)
Standard Packaging
$2,309.70 (Per 500)
Resources
360 Images
 
 
143AL - 360 Image
Images
 
 
143AL - Large Image
 
143AL - Large Image
 
143AL - Large Image
 
143AL - Small Image
Other Links
 
 
143AL - Other
Attachments
 
 
143AL - Specification Sheet
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
ABB 143AL 1 INCH AL LOCKNUT
Product Type
1 Inch Al Locknut
Long Description
1 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Special Features
Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
Description
1" AL LOCKNUT
Additional Information
Thread Size
1
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
143AL
GTIN
00786210801193
UPC
786210801193
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.0125
Carton
50
Package
500
Uses, Certifications, and Standards
Application
To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 143AL.
Jump To:

Cross Referenced

These items are similar to 143AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL100A Appleton Electric 00781381704571
13 Eaton Crouse-Hinds 00784564100139
1100A O-Z Gedney 00783126580365
143AL Thomas & Betts 00786210801193

* All prices subject to change.

Begin Live Chat