2521 - 1/2" LT Cord Conn (.250-.375)

T&B Ind Fitting

  • $11.01 (Each)
  • $11.01 (Each)

  • $275.23 (Per 25)

  • $1,100.92 (Per 100)
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
2521
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2521
Description
1/2" LT Cord Conn (.250-.375)
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.250 to 0.375 Inch, Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025216 / 5414363101598 / 00786210025216
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$275.23 (Per 25)
Standard Packaging
$1,100.92 (Per 100)
Resources
Images
 
 
2521 - Large Image
 
2521 - Large Image
 
2521 - Large Image
 
2521 - Large Image
 
2521 - Small Image
Attachments
 
 
2521 - Specification Sheet
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
1/2" LT CORD CONN (.250-.375)
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.250 to 0.375 Inch, Die Cast Zinc
Product Type
1/2 In Cord Connector .250-.375 RNG
extra long description
ABB 2521 1/2 IN CORD CONNECTOR .250
Manufacturer Information
Manufacturers Part Number
2521
Brand
T&B Ind Fitting
GTIN
00786210025216
UPC
786210025216
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.15
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2521.
Jump To:

Cross Referenced

These items are similar to 2521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3150 Appleton Electric 00781381191258
CG-1850-S Appleton Electric 00781381449281
CG50-350 Eaton Crouse-Hinds 00784564000927
16912B Halex 00051411169121
CG3150 O-Z Gedney 00783126092110
SR-50-375 O-Z Gedney 00783126506518
SR-503 O-Z Gedney 00783126507256
3702-2 Raco 00050169370223
2521 Thomas & Betts 00786210025216
DB-3516 Thomas & Betts n/a
DB-338 Thomas & Betts n/a
50A350 Topaz 00751338100909
881A Topaz 00751338188907

* All prices subject to change.

Begin Live Chat