5240GR - 4" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $1385.95 (Each)
  • $1,385.95 (Each)

  • $138,594.70 (Per 100)
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
5240GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5240GR
Description
4" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/8 In Length, 5-1/2 In Diameter, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 762.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896137 / 00786210896137
Weight per unit
7.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,385.95 (Each)
Carton
$1,385.95 (Each)
Resources
Images
 
 
5240GR - Large Image
 
5240GR - Small Image
 
5240GR - Large Image
Other Links
 
 
5240GR - Other
Attachments
 
 
5240GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-3/8 in;85.7 mm
Diameter
5-1/2 in;139.7 mm
Size
4 INCH
Descriptions
Description
4" EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/8 in Length, 5-1/2 in Diameter, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 762.5 lb/100
Features
4 Inch Steel External Bonding Liquidtight Connector, Grounded, Straight, Non-insulated
Short Description
Liquid Tight Flexible Connector, Steel, 4 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5240GR 4IN STR LT NONINSUL GRND
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5240GR
sub brand
ABB
GTIN
00786210896137
UPC
786210896137
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
4 in
Packaging
Weight
762.5 lb/100
Weight per each
7.625
Carton
1
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5240GR.
Jump To:

Cross Referenced

These items are similar to 5240GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-400L Appleton Electric 00781381403597
LT400G Eaton Crouse-Hinds 00784564260109
4Q-400L O-Z Gedney 00783126618068
4Q-400LT O-Z Gedney 00783126618075
3526-3 Raco 00050169352632
5240GR Thomas & Betts 00786210896137
5340GR Thomas & Betts 00786210896298

* All prices subject to change.

Begin Live Chat