5266 - 1-1/2" LT Sealing Ring

T&B Ind Fitting

  • $11.78 (Each)
  • $11.78 (Each)

  • $58.90 (Per 5)

  • $294.50 (Per 25)

  • $1,177.98 (Per 100)
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
5266
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5266
Description
1-1/2" LT Sealing Ring
Liquidtight Sealing Gasket, 1-1/2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052663 / 5414363075554 / 00786210052663
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.78 (Each)
Carton
$58.90 (Per 5)
Standard Packaging
$294.50 (Per 25)
Resources
Images
 
 
5266 - Large Image
 
5266 - Small Image
360 Images
 
 
5266 - 360 Image
Other Links
 
 
5266 - Other
Attachments
 
 
5266 - Specification Sheet
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
316 Stainless Steel
Dimensions and Weight
Thickness
15/64 in
Descriptions
Product Type
Ring Sealing 1 1/2 Rubber W/ST
Long Description
Liquidtight Sealing Gasket, 1-1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Description
1-1/2" LT SEALING RING
extra long description
ABB 5266 RING SEALING 1 1/2 RUBBER
Additional Information
outside diameter
2-7/16 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5266
GTIN
00786210052663
UPC
786210052663
Taxonomies, Classifications, and Categories
Type
Liquidtight Sealing Gasket
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.03
Carton
5
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5266.
Jump To:

Cross Referenced

These items are similar to 5266 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG150 Appleton Electric 00781381684200
SR150 Bridgeport Fittings 00781747404947
SG5 Eaton Crouse-Hinds 00784564220059
KOR5 Killark n/a
4QG150 O-Z Gedney n/a
20509005 Raco n/a
2456 Raco 00050169024560
5266 Thomas & Betts 00786210052663

* All prices subject to change.

Begin Live Chat