5360 - 4" 90D Insltd LT Conn

T&B Ind Fitting

  • $943.69 (Each)
  • $943.69 (Each)

  • $94,369.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5360
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5360
Description
4" 90D Insltd LT Conn
4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053608 / 5414363100065 / 00786210053608
Weight per unit
20.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$943.69 (Each)
Carton
$943.69 (Each)
Resources
Images
 
 
5360 - Large Image
 
5360 - Small Image
Other Links
 
 
5360 - Other
 
5360 - Other
Attachments
 
 
5360 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zink Chromate
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" 90D INSLTD LT CONN
Product Type
4 In Insul 90 Degree Liq Tight Con
extra long description
ABB 5360 4 IN INSUL 90 DEGREE LIQ T
Long Description
4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5360
Brand
T&B Ind Fitting
GTIN
00786210053608
UPC
786210053608
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
20.94
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat