58371T12 - Handy Box 1/2KO 14.5cuin

Steel City

  • $20.28 (Each)
  • $20.28 (Each)

  • $506.92 (Per 25)

  • $2,027.66 (Per 100)
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
58371T12
Manufacturer
Steel City
Manufacturer's Part Number
58371 T 1/2
Description
Handy Box 1/2KO 14.5cuin
Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 67.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
785991179606 / 00785991179606
Weight per unit
0.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Carton
$506.92 (Per 25)
Resources
Images
 
 
58371T12 - Large Image
 
58371T12 - Small Image
 
58371T12 - Large Image
Other Links
 
 
58371T12 - Other
Attachments
 
 
58371T12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
2-1/8 in
Descriptions
Description
HANDY BOX 1/2KO 14.5CUIN
Product Type
Utility Box
Long Description
Utility Box, Pre-Galvanized, Silver, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 6 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 67.5 lb/100
Features
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory Provided Raised Ground Screw Location and T Bracket, For use with Conduit
Short Description
Utility Box, 14.5 cu. in, Silver, 1 Gang
Special Features
Factory Provided Raised Ground Screw Location
extra long description
ABB 58371 T 1/2 1GNG UTILBX,STL,14.
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
6
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
58371 T 1/2
sub brand
Steel City(R)
GTIN
00785991179606
UPC
785991179606
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Packaging
Weight
67.5 lb/100
Weight per each
0.675
Carton
25
Uses, Certifications, and Standards
Capacity
14.5 cu.in
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58371T12.
Jump To:

Cross Referenced

These items are similar to 58371T12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G19282-AB Garvin Industries 00785592987402
HDB-1-MKO-AB Orbit Industries 00835243010185
4SSLX12PL O-Z Gedney 00687855753307
671 Raco 00050169006719
58371T12 Thomas & Betts 00785991179606
104-W-AB Thomas & Betts 00781720041800

* All prices subject to change.

Begin Live Chat