6H0B - Steel Hanger

Steel City

  • $1.04 (Each)
  • $1.04 (Each)

  • $104.26 (Per 100)
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
6H0B
Manufacturer
Steel City
Manufacturer's Part Number
6H0 B
Description
Steel Hanger
Hanger, Conduit and Pipe, Emt Size 1/2 Inch, Rigid Conduit or Pipe 3/8 - 1/2 Inch, Steel, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
785991504682 / 5414363145707 / 00785991504682
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$104.26 (Per 100)
Resources
Images
 
 
6H0B - Large Image
 
6H0B - Large Image
 
6H0B - Large Image
 
6H0B - Small Image
Other Links
 
 
6H0B - Other
Attachments
 
 
6H0B - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
STEEL HANGER
Product Type
Cond/Pipe HGR 1/2IN STL W/ BLT
extra long description
ABB 6H0 B COND/PIPE HGR 1/2IN STL W
Long Description
Hanger, Conduit and Pipe, EMT Size 1/2 Inch, Rigid Conduit or Pipe 3/8 - 1/2 Inch, Steel, with Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Manufacturers Part Number
6H0 B
Brand
Steel City
GTIN
00785991504682
UPC
785991504682
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat