AB207 - 5-3/8" 3H STL Splice PLT

Superstrut

  • $12.14 (Each)
  • $12.14 (Each)

  • $607.15 (Per 50)

  • $1,214.30 (Per 100)
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
AB207
Manufacturer
Superstrut
Manufacturer's Part Number
AB207
Description
5-3/8" 3H STL Splice PLT
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013259719 / 00616013259719
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$607.15 (Per 50)
Resources
Images
 
 
AB207 - Large Image
 
AB207 - Small Image
Other Links
 
 
AB207 - Other
Attachments
 
 
AB207 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Width
1.625
Length
5-3/8
Descriptions
Description
5-3/8" 3H STL SPLICE PLT
Product Type
3-Hole Splice PLT LEN5-3/8 STL
similar brands
Unistrut
extra long description
ABB AB207 3-HOLE SPLICE PLT LEN5-3/
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Steel
Special Features
Excellent corrosion reisistance
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
AB207
GTIN
00616013259719
UPC
616013259719
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.555
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat