ATX100TB - 1" Flex LT Conduit

T&B Liquidtight Fittings

  • $14.59 (Each)
  • $14.59 (Each)

  • $1,459.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATX100TB
Manufacturer
T&B Liquidtight Fittings
Manufacturer's Part Number
ATX100-TB
Description
1" Flex LT Conduit
1 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 3.0 Inch
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210915609 / 5415022242072 / 00786210915609
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Carton
$1,459.22 (Per 100)
Resources
Images
 
 
ATX100TB - Large Image
 
ATX100TB - Small Image
Attachments
 
 
ATX100TB - Specification Sheet
Other Links
 
 
ATX100TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic Rubber
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1 In Hi/Low Temp LT Conduit 100 FT
Description
1" FLEX LT CONDUIT
extra long description
TB ATX100-TB 1 IN HI/LOW TEMP LT CO
Long Description
1 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 3.0 Inch
Manufacturer Information
Manufacturers Part Number
ATX100-TB
Brand
For Dry, Damp or Wet Locations Where Flexibility is Necessary
GTIN
00786210915609
UPC
786210915609
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.452
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat